0
1

Pry Bar 900mm 25 Heavy Duty

Order Code: ZT1228649P

£21.99 Inc VAT (20%)


Description

Hardened and tempered 16mm diameter high grade steel with a blackened finish for resistance to corrosion. Fitted with textured rubberised comfort grip handle.

Specifications for Pry Bar 900mm 25 Heavy Duty
  • MFR Part No.
    S01154
  • Type
    25°
  • Weight
    1.9kg
  • Length
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome