Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Nail Pullers, Wrecking and Pry Bars
Pry Bar 900mm Straight Heavy Duty
By Sealey
Order Code:
ZT1223912P
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/nail-pullers-wrecking-and-pry-bars/pry-bar-900mm-straight-heavy-duty/p/ZT1223912P
Add to quotation
View all Nail Pullers, Wrecking and Pry Bars
Description
Chrome Molybdenum 16mm steel shaft with satin chrome finish and textured handle.
Specifications
Specifications for Pry Bar 900mm Straight Heavy Duty
MFR Part No.
AK9103
Type
Straight
Weight
1.94kg
Length
900mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome