Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Nail Pullers, Wrecking and Pry Bars
PTI 250mm Nail Puller with V Groove
By Professional Tool Industries
Order Code:
ZT5515947S
£10.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.39
0%
5 - 9
£9.97
4%
10 - 19
£9.56
8%
20 +
£9.14
12%
1
Add to basket
Get it by
Wed, 5th Feb
In Stock
GBP
10.39
https://www.zoro.co.uk/shop/tools-and-machining/nail-pullers-wrecking-and-pry-bars/pti-250mm-nail-puller-with-v-groove/p/ZT5515947S
Add to quotation
View all Nail Pullers, Wrecking and Pry Bars
Description
Ideal for getting under and removing nails
Tags:
#BulkDiscount
Specifications
Specifications for PTI 250mm Nail Puller with V Groove
Length
250mm
Product Type
Nail Puller
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome