Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Nail Pullers, Wrecking and Pry Bars
PVC24 Crowbar 24"
By ProSolve
Order Code:
ZT2604510S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/nail-pullers-wrecking-and-pry-bars/pvc24-crowbar-24-inch/p/ZT2604510S
Add to quotation
View all Nail Pullers, Wrecking and Pry Bars
Description
ProSolve Crowbar 24"
Tags:
#BulkDiscount
Specifications
Specifications for PVC24 Crowbar 24"
Product Type
Crowbar
Length
24in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome