Ripper RB01 Longhorn Adjustable Head Wrecking Bar

Ripper RB01 Longhorn Adjustable Head Wrecking Bar

Order Code: ZT2626416S

£41.99 Inc VAT (20%)


Description

Ripper RB01 Longhorn Adjustable Head Wrecking Bar
The Longhorn is a heavy-duty demolition bar with 180-degree indexing head for multiple demolition and rip out uses. The indexing head gives it unique benefits over standard deck lifters/demolition bars. With 15 lock positions that enable the user to select the best position for maximum leverage and access. Sharp, pointed forks on the head for piercing materials and driving between gaps (eg. decking). Nail puller also on the head for removing nails and screws. Suited to many applications: removing tiles, skirting, architraves, taking up flooring, pulling out nails etc.

Features:
Heavy-duty, steel tubular, 1.1m handle for maximum leverage, long life and durability
15 lock positions
Sharp, pointed forks
Nail puller on the head
Specification:
Total length: 1140mm
Head width: 120mm
Space between forks: 75mm

See full description
Specifications for Ripper RB01 Longhorn Adjustable Head Wrecking Bar
  • Length
    1140mm
  • Product Type
    Wrecking Bars
  • Material
    Steel
  • Head Width
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome