Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Nail Pullers, Wrecking and Pry Bars
Set of 4 Pry Bar 6"-12"-16"-20 67206
By EGA Master
Order Code:
ZT3280417S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/tools-and-machining/nail-pullers-wrecking-and-pry-bars/set-of-4-pry-bar-6-inch-12-inch-16-inch-20-67206/p/ZT3280417S
Add to quotation
View all Nail Pullers, Wrecking and Pry Bars
Description
SET OF 4 PRY BAR 6"-12"-16"-20
Specifications
Specifications for Set of 4 Pry Bar 6"-12"-16"-20 67206
Number of Pieces
4
Size
12in
20in
6in
16in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome