Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Nail Pullers, Wrecking and Pry Bars
Smoke-Free Bars, Hotels 300x400mm Self Adhesive PR500S
By Allsigns
Order Code:
ZT3293025S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/nail-pullers-wrecking-and-pry-bars/smoke-free-bars-hotels-300x400mm-self-adhesive-pr500s/p/ZT3293025S
Add to quotation
View all Nail Pullers, Wrecking and Pry Bars
Description
Available in 300mm x 400mm. Self adhesive.
Specifications
Technical Information
Specifications for Smoke-Free Bars, Hotels 300x400mm Self Adhesive PR500S
Overall Height
400mm
MFR Part No.
PR500S
Overall Width
300mm
Sign Type
No Smoking
Legend/Symbol Colour
Black
Blue
Red
Fixing Method
Self Adhesive
Primary Colour
White