Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Pullers and Separators
/
Nail Pullers, Wrecking and Pry Bars
Hover to enlarge the image
Spark Resistant Wrecking Bar 400mm Al-Br
By
Kennedy
Order Code:
ZT1008228X
MPN:
240-1002
View all Nail Pullers, Wrecking and Pry Bars
Product Description
For general dismantling and stripping applications. V-notch for use on nails.
Specifications
Material
Aluminium Bronze
Overall Length
400mm
Weight Each
685g
Type
Non Sparking Wrecking Bar
Number of Pieces
1
Overall Width
19mm
Technical Info
Tags:
#ReducedPrice
£45.99
Inc VAT (20%)
1
Add to basket
Get it in
4-7
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
More like this
Spark Resistant Wrecking Bar 400mm Be-Cu
Spark Resistant Wrecking Bar 400mm Be-Cu
By
Kennedy
Kennedy
Get it in
2 working days
£85.99
Inc VAT
Wrecking Bar T-Type 610mm (24in) ROU64474
Wrecking Bar T-Type 610mm (24in) ROU64474
By
Roughneck
Roughneck
Get it by
Tomorrow
£16.99
Inc VAT
Wrecking Bar
Wrecking Bar
By
Gedore
Gedore
From
£18.49
Inc VAT
Wrecking Bar
Wrecking Bar
By
Blue Spot Tools
Blue Spot Tools
From
£10.99
Inc VAT
Wrecking Bar
Wrecking Bar
By
Ck
Ck
From
£7.99
Inc VAT
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome