Spark Resistant Wrecking Bar 400mm Be-Cu

Spark Resistant Wrecking Bar 400mm Be-Cu

Order Code: ZT1008229XCopy

£89.99 Inc VAT (20%)


Description

Wrecking Bar
For general dismantling and stripping applications. V-notch for use on nails.

Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2.
Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.

See full description
Specifications for Spark Resistant Wrecking Bar 400mm Be-Cu
  • Material
    Beryllium Copper
  • Overall Length
    400mm
  • Weight Each
    752g
  • Number of Pieces
    1
  • Type
    Non Sparking Wrecking Bar
  • Overall Width
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome