Stacker Support Bar, For Skip, Pure Orange

Order Code: ZT2698354S

£1,099.99 Inc VAT (20%)


Description

Stacker support bar, for skip, pure orange. Supplied = assembled. Weight = 105 kg. Material = steel profile. Finish = painted. Colour = pure orange RAL 2004. Product type = beams.

Specifications for Stacker Support Bar, For Skip, Pure Orange
  • Material
    Steel Profile
  • Product Type
    Beams
  • Supplied
    Assembled
  • Colour
    Pure Orange
  • Weight
    105kg
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome