Telegraph Digger Bar 10.4kg 32mm x 205cm

Order Code: ZT1290918P

£83.99 Inc VAT (20%)


Description

The Roughneck Telegraph Digger Bar has an extra wide chisel blade designed for heavier breaking and a pointed tip for breaking stone and concrete. The drop forged steel construction has specific heat treated working areas and a black powder coated finish with polished tips.

Specifications for Telegraph Digger Bar 10.4kg 32mm x 205cm
  • MFR Part No.
    64-562
  • Type
    Digging Bar
  • Length
    2.08m
  • Weight
    10.2kg
  • Size
    2.08m
  • Bar Type
    Digging Bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome