0
1
2
3
4

Warehouse Bar, Heel and Point 8.1kg 32mm x 152cm ROU64590

Order Code: ZT1290920P

£72.99 Inc VAT (20%)


Description

This Roughneck Warehouse Bar has an L-end for heavy-duty loading and lifting and pointed tip for breaking stone and concrete. With a drop-forged steel construction that has specific heat-treated working areas, and a black finish with polished tips.

Specifications for Warehouse Bar, Heel and Point 8.1kg 32mm x 152cm ROU64590
  • MFR Part No.
    64-590
  • Type
    Crowbar
  • Length
    1.52m
  • Bar Type
    Crowbar
  • Size
    1.52m
  • Weight
    8.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome