Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Nail Pullers, Wrecking and Pry Bars
Wrecking Bar 18" Antidrop ACO
By EGA Master
Order Code:
ZT1160541P
£36.99
each
Inc VAT (20%)
£147.96 minimum order value
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
4
Add to basket
Minimum order quantity: 4.
Get it by
Fri, 17th Jan
In Stock
GBP
147.96
https://www.zoro.co.uk/shop/tools-and-machining/nail-pullers-wrecking-and-pry-bars/wrecking-bar-18-inch-antidrop-aco/p/ZT1160541P
Add to quotation
View all Nail Pullers, Wrecking and Pry Bars
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Wrecking Bar 18" Antidrop ACO
Length
457.2mm
Product Type
Wrecking Bar
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome