160MM (6-1/4") Flat Cut 2 Needle File

160MM (6-1/4") Flat Cut 2 Needle File

Order Code: ZT1031462X

£6.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This flat needle file delivers a smooth cut and is most suited for fine filing and polishing jobs. Used most frequently by engravers, precision engineers, instrument makers, watchmakers and goldsmiths, the product has a parallel surface whilst the edges taper to a point. The surface is double cut and the edges are single cut.

Features and Benefits
• Designed for specialist fine filing and polishing jobs
• Typically used by by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
• The edge tapers to a point to allow you to achieve an ultra fine finish
• Delivers a Type 2 cut which is smooth
• The surfaces are double cut whilst the edge is single cut for versatility

Typical Applications
• Engineering
• Automotive
• Construction

See full description
Specifications for 160MM (6-1/4") Flat Cut 2 Needle File
  • Type
    Flat
  • Type of Cut
    Cut 2
  • MFR Part No.
    2-301-16-2-0
  • Overall Length
    160mm
  • Product Type
    Needle File

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome