Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Needle Files
16CM (6.1/2") Barrette Cut 2 Needle File
By Kennedy
Order Code:
ZT1031457X
Copy
£1.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.59
0%
20 - 49
£1.53
4%
50 - 99
£1.46
8%
100 - 199
£1.40
12%
200 +
£1.34
15.5%
1
Add to basket
Get it by
Mon, 28th Apr
In Stock
GBP
1.59
https://www.zoro.co.uk/shop/tools-and-machining/needle-files/16cm-6-half-inch-barrette-cut-2-needle-file/p/ZT1031457X
Add to quotation
Schedule an order and save 5%
View all Needle Files
Description
Available in Cut 0, 2 or 4.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 16CM (6.1/2") Barrette Cut 2 Needle File
Handle Material
Metal
Type
Barrette
Type of Cut
Cut 2
Overall Length
160mm
Standards Met
Manufactured to BS498:1990
Product Type
Needle Files