Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Needle Files
16CM (6.1/2") Slitting Cut 2 Needle File
By Kennedy
Order Code:
ZT1031451X
£1.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.99
0%
20 - 49
£1.91
4%
50 - 99
£1.83
8%
100 - 199
£1.75
12%
200 +
£1.67
16%
1
Add to basket
Get it in
11-16
working days
Available
GBP
1.99
https://www.zoro.co.uk/shop/tools-and-machining/needle-files/16cm-6-half-inch-slitting-cut-2-needle-file/p/ZT1031451X
Add to quotation
View all Needle Files
Description
Available in Cut 2.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 16CM (6.1/2") Slitting Cut 2 Needle File
Overall Length
160mm
Standards Met
Manufactured to BS498:1990
Type
Slitting
Type of Cut
Cut 2
Handle Material
Metal
Product Type
Needle File
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome