16CM Three Square Cut 2 Needle File 2-302-16-2-0

16CM Three Square Cut 2 Needle File 2-302-16-2-0

Order Code: ZT1031472XCopy

£7.19 Inc VAT (20%)
£8.4915% off


Description

Suited for fine filing and polishing jobs, these three square needle files are most commonly used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths. Each product is triangular in shape with surfaces that then taper to a point for precision working. Each surface is double cut and the product can be purchased as a cut 2 (smooth) or cut 4 (dead smooth) style.

Features and Benefits
• Triangular with a tapered point making the product suited for accurate and precise filing
• Available as cut 2 (smooth) or cut 4 (dead smooth) style to suit your needs

Typical Applications
• Engineering
• Automotive
• Model Making

See full description
Specifications for 16CM Three Square Cut 2 Needle File 2-302-16-2-0
  • Type of Cut
    Cut 2
  • Overall Length
    160mm
  • Type
    Three Square
  • MFR Part No.
    2-302-16-2-0
  • Product Type
    Needle Files