Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Needle Files
Square Needle File 200mm Cut 00
By Vallorbe
Order Code:
ZT5138478S
Copy
£20.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/needle-files/square-needle-file-200mm-cut-00/p/ZT5138478S
Add to quotation
Schedule an order and save 5%
View all Needle Files
Description unavailable
Specifications
Specifications for Square Needle File 200mm Cut 00
Product Type
Needle Files
Type of Cut
Cut 00
Type
Squares
Overall Length
200mm