0
1
2
3

110mm/4.1/2" S/S Bent Nose Pliers

Order Code: ZT1012133X

£4.29 Inc VAT (20%)
£4.596.5% off
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.124%
20 - 49£3.958%
50 - 99£3.7812%
100 +£3.6016%


Description

Manufactured from heat-treated stainless steel. Hardness: pliers: 42 - 45HRC; nippers: 45 - 48HRC. Used for delicate, fine and accurate work in a continuous production environment. With cushioned foam safe-grip handles for user comfort and control. Spring-loaded return for quick repetitive opening and operator comfort.
Cushioned foam safe-grip handles for user comfort and control.

See full description
Specifications for 110mm/4.1/2" S/S Bent Nose Pliers
  • Tip Size
    5mm
  • Overall Length
    120mm
  • Special Features
    Spring-Loaded Return
  • Jaw Style
    Smooth
  • Overall Width
    70mm
  • Handle Length
    70mm
  • Jaw Length
    50mm
  • Type
    Needle Nose Pliers
  • Nose Angle
    Bent
  • Handle Material
    Cushioned Foam
  • Jaw Material
    Steel
  • Insulated
    No
  • Number of Pieces
    1
  • Miniature
    No
  • ESD
    No
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome