Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Needle Nose Pliers
125mm/4.7/8" Pointed Nose Pliers
By Kennedy
Order Code:
ZT1011795X
£9.29
Inc VAT (20%)
£9.99
7% off
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.92
4%
10 - 19
£8.55
8%
20 - 49
£8.18
12%
50 +
£7.80
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
9.29
https://www.zoro.co.uk/shop/tools-and-machining/needle-nose-pliers/125mm-4-7-8-inch-pointed-nose-pliers/p/ZT1011795X
Add to quotation
Schedule an order and save 5%
View all Needle Nose Pliers
Description
Bonded vinyl-coated handle. Double polished head and joint with induction hardened cutting edges.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 125mm/4.7/8" Pointed Nose Pliers
Handle Length
75mm
Tip Size
5mm
Jaw Length
50mm
Jaw Material
Steel
Overall Width
50mm
Nose Angle
Straight
Type
Needle Nose Pliers
Handle Material
PVC
Jaw Style
Smooth
Overall Length
125mm
Insulated
No
Number of Pieces
1
Jaw Opening
50mm
Miniature
No
Non Sparking
No
ESD
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome