Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Needle Nose Pliers
130mm/5.1/4" Micro Flat Nose Pliers
By Kennedy
1 Review
Order Code:
ZT1012116X
£7.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.49
0%
5 - 9
£7.19
4%
10 - 19
£6.89
8%
20 - 49
£6.59
12%
50 +
£6.29
16%
1
Add to basket
Get it by
Thu, 20th Feb
In Stock
GBP
7.49
https://www.zoro.co.uk/shop/tools-and-machining/needle-nose-pliers/130mm-5-quarter-inch-micro-flat-nose-pliers/p/ZT1012116X
Add to quotation
Schedule an order and save 5%
View all Needle Nose Pliers
Description
130mm overall length.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 130mm/5.1/4" Micro Flat Nose Pliers
Overall Length
130mm
Type
Needle Nose Pliers
Insulated
No
Number of Pieces
1
Jaw Style
Smooth
ESD
No
Miniature
Yes
Non Sparking
No