Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Needle Nose Pliers
150mm/6" Micro Professional Needle Nose Pliers
By Kennedy
2 Review
Order Code:
ZT1012110X
Type
*
Needle Nose Pliers
Overall Length
*
150mm
Jaw Style
*
Serrated Parallel
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Fri, 20th Dec
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/needle-nose-pliers/150mm-6-inch-micro-professional-needle-nose-pliers/p/ZT1012110X
Add to quotation
Schedule an order and save 5%
View all Needle Nose Pliers
Description
150mm overall length.
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome