0
1
2

160mm/6.3/8" Pro-torq Long Flat Nose Pliers

Order Code: ZT1415249X

£6.99 Inc VAT (20%)


Description

Manufactured from specially selected steels with a dual material grip handle design that allows the user to apply the greatest force with the minimum amount of effort, these Pro-Torq flat nose pliers are suited for professional use. The product boasts a double polished head and joint and induction hardened cutting edges. The pliers are especially suitable for production line environments where repetitive work is undertaken. Used for twisting and cutting wire in the construction industry. Ideal for general gripping especially thin materials.

Features and Benefits
• Induction hardened cutting edges ensure accurate and fast cutting action
• Suited for repetitive action with minimal user hand fatigue
• Manufactured from specially selected steels for maximum resilience and optimum performance
• Dual material grip handles feature a polypropylene core for strength with a thermoplastic outer for comfort

Typical Applications
• Construction
• Electrical
• Automotive
• DIY

See full description
Specifications for 160mm/6.3/8" Pro-torq Long Flat Nose Pliers
  • Jaw Style
    Serrated
  • Tip Size
    5mm
  • Handle Length
    100mm
  • Overall Length
    160mm
  • Jaw Length
    60mm
  • Overall Width
    55mm
  • Handle Material
    Polypropylene/Thermplastic
  • Special Features
    Slip Guard
  • Jaw Material
    Steel
  • Nose Angle
    Straight
  • Type
    Needle Nose Pliers
  • Jaw Opening
    60mm
  • Insulated
    No
  • Number of Pieces
    1
  • Non Sparking
    No
  • ESD
    No
  • Miniature
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome