185A.20CPE Long Half-round Nose Pliers 200mm

Order Code: ZT1415251X

£39.99 Inc VAT (20%)


Description

Half-round straight nose plier with narrow, finely serrated tips and a pipe-grip for reduced slipping. The pliers also feature a side cutter for copper and hard steel wire (max 160kg/mm2).

Features and Benefits
• Bi-Material ergonomic grips that are resistant to chemical agents
• Chrome finish for corrosion resistance

See full description
Specifications for 185A.20CPE Long Half-round Nose Pliers 200mm
  • Type
    Needle Nose Pliers
  • Nose Angle
    Straight
  • Jaw Material
    Chrome
    Molybdenum
    Vanadium
    Steel
  • Jaw Length
    75mm
  • Special Features
    Spring-loaded Return
  • Overall Width
    18mm
  • Tip Size
    2.9mm
  • Standards Met
    NF ISO 5745
    ISO 5745
    DIN ISO 5745
  • Jaw Style
    Serrated
  • Handle Length
    125mm
  • Finish/Coating
    Chrome-plated
  • Includes
    Side Cutter
  • MFR Part No.
    185.20CPE
  • Overall Length
    200mm
  • Handle Material
    Bi-material
  • Number of Pieces
    1
  • Insulated
    No
  • Jaw Opening
    75mm
  • Miniature
    No
  • ESD
    No
  • Non Sparking
    No
  • Weight
    215g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome