2616200SB Snipe Nose Side Cutting Pliers VDE 1000V 200mm

Order Code: ZT2602444S

£36.99 Inc VAT (20%)


Description

Snipe Nose Side Cutting Pliers VDE tested for electricians and fitters The Knipex 2616200SB (carded) are Stork Beak Pliers for professional installation, assembly work, and for cutting. The cutting edges of the pliers are shaped to produce a bite type cut. The cutting edges are additionally induction hardened to approx. 61 HRC so that the pliers can even be used to cut hard wire. The precision tips made of vanadium electric steel are elastic and stable when twisted. This allows the manual force deployed using these pliers to be well measured, which is a particular benefit with delicate components. The needle nose pliers can also be used for powerful gripping and holding ��� and for cutting. Thanks to the position of the cutting edges near the joint which is advantageous for the transmission of force, good cutting capacities are achieved. Medium-hard wire can be cut up to ?� 3.2 mm and hard wire up to ?� 2.2 mm. In the control cabinet, on a machine, on an electric motor, when feeding and connecting wire to terminals, in junction boxes, in control cabinet construction: the VDE tested Knipex 26 16 200 is in its element wherever space is tight. The qualities of the snipe nose side cutting pliers from Knipex will be immediately apparent when lines and wires need to be held, fed and cut. The quality chrome plating offers good protection against dirt and corrosion. This corrosion resistance makes special sense when the pliers are kept permanently in the service vehicle, where they may be exposed to condensation caused by temperature changes. Features: Elastic tips: dimensionally stable even when twisted Distortion-tolerant, elastic precision tips Half-round, long, tapered jaws With cutting edges for soft, medium-hard and hard wire Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC Straight jaws Vanadium electric steel, forged, multi stage oil-hardened Specification: Part number: 2616200SB Pliers: chrome plated Head: chrome plated Handles: insulated with multi-component grips, VDE-tested Dimensions: 200 x 56 x 19 mm Standard: DIN ISO 5745 DIN EN 60900 IEC 60900 Tips width: 3.0 mm Tips thickness: 2.5 mm Head width (W3): 18 mm Style: 1 VDE tested: yes Weight: 0206kg

See full description
Specifications for 2616200SB Snipe Nose Side Cutting Pliers VDE 1000V 200mm
  • Head Width
    18mm
  • Size
    200mm
  • Finish
    Chrome plated
  • Tip Width
    3mm
  • Tip Thickness
    2.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome