Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Needle Nose Pliers
3769 6" (150mm) Bent Snipe Nose Pliers
By Ck
Order Code:
ZT3139061S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/tools-and-machining/needle-nose-pliers/3769-6-inch-150mm-bent-snipe-nose-pliers/p/ZT3139061S
Add to quotation
View all Needle Nose Pliers
Description unavailable
Specifications
Technical Information
Specifications for 3769 6" (150mm) Bent Snipe Nose Pliers
MFR Part No.
T3769
Overall Length
150mm
Type
Bent Nose Pliers
Non Sparking
No
Jaw Material
Alloy Steel
ESD
Yes
Finish/Coating
Mirror Polished
Miniature
No
Jaw Style
Smooth
Number of Pieces
1
Handle Material
PVC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome