3772 4.3/4" (120mm) Straight Snipe Nose Pliers

Order Code: ZT1011815X

£32.99 Inc VAT (20%)


Description

3772
Hot drop forged high alloy steel for maximum strength. Precision box joint construction for smooth and accurate action and a long adjustment free life. Mirror polished surface removes the risk of damage from flaking chrome. Spot welded double leaf springs remove the need for adjustment or replacement. PVC handles for comfort and grip.
Length: 120mm.

Specifications for 3772 4.3/4" (120mm) Straight Snipe Nose Pliers
  • Insulated
    No
  • Type
    Needle Nose Pliers
  • Number of Pieces
    1
  • Overall Length
    120mm
  • MFR Part No.
    T3772
  • Jaw Style
    Smooth
  • Jaw Material
    Alloy Steel
  • Non Sparking
    No
  • ESD
    No
  • Miniature
    No
  • Finish/Coating
    Mirror Polished
  • Weight
    52g
  • Standards Met
    IEC 61340 5.1 & 5.2
  • Handle Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome