Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Needle Nose Pliers
3789 145mm Round Nose Plier
By Ck
Order Code:
ZT3139037S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/tools-and-machining/needle-nose-pliers/3789-145mm-round-nose-plier/p/ZT3139037S
Add to quotation
View all Needle Nose Pliers
Description unavailable
Specifications
Technical Information
Specifications for 3789 145mm Round Nose Plier
MFR Part No.
T3789
Jaw Style
Smooth
Jaw Material
Carbon Steel
Type
Round Nose Pliers
Overall Length
145mm
Number of Pieces
1
Insulated
No
ESD
No
Non Sparking
No
Miniature
No
Weight
77g
Finish/Coating
Mirror Polished
Handle Material
PVC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome