Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Needle Nose Pliers
3909 140mm PL Snipenose Pliers
By Ck
Order Code:
ZT3139084S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/needle-nose-pliers/3909-140mm-pl-snipenose-pliers/p/ZT3139084S
Add to quotation
View all Needle Nose Pliers
Description unavailable
Specifications
Technical Information
Specifications for 3909 140mm PL Snipenose Pliers
MFR Part No.
T3909 5
Type
Snipe Nose Pliers
Overall Length
140mm
Weight
118g
Jaw Style
Serrated
Miniature
No
Number of Pieces
1
Jaw Material
Alloy Steel
Standards Met
ISO 5745
Non Sparking
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome