Assembly / Flat Nose Pliers PVC Grip 200mm (8in) KPX2801200L

Order Code: ZT1286141P

£32.99 Inc VAT (20%)
£34.995.5% off
QuantityPriceDiscount
1 - 4£32.990%
5 +£31.345%


Description

These Knipex 28 01 Series Assembly Pliers are made from special tool steel and have PVC dipped handles for added comfort, durability and, most importantly, added grip. The oil hardened and tempered construction will give these pliers a longer working life. They have separately induction hardened cutting edges that are hardened to approximately 60HRc. These pliers are specially suitable for gripping and assembly work with a higher prehensile power. They are equipped with hardened cutting edges with serrated gripping surfaces for hard or soft wire cutting.

See full description
Specifications for Assembly / Flat Nose Pliers PVC Grip 200mm (8in) KPX2801200L
  • Type
    Flat Nose
  • Handle Material
    Plastic
  • Length
    200mm
  • Material
    Steel
  • Handle Type
    PVC
  • Size
    200mm
  • Plier Type
    Flat Nose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome