0
1

B0330A 6" Long Nose Pliers

Order Code: ZT3521940S

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

DURABLE: This long nose plier is made from drop forged, heat treated steel for durability. SAFE TO USE: The long reach plier has heavy duty PVC handles with slip guards for added safety. SIZE: Approx. 6" (150mm) .

Specifications for B0330A 6" Long Nose Pliers
  • Handle Material
    PVC
  • Product Type
    Long Nose Pliers
  • Jaw Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome