Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Needle Nose Pliers
Bent Nose Mini Plier 130 mm ESD 64734
By EGA Master
Order Code:
ZT3280024S
£54.99
each
Inc VAT (20%)
£164.97 minimum order value
Quantity
Price
Discount
1 - 4
£54.99
0%
5 +
£52.79
4%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
164.97
https://www.zoro.co.uk/shop/tools-and-machining/needle-nose-pliers/bent-nose-mini-plier-130-mm-esd-64734/p/ZT3280024S
Add to quotation
View all Needle Nose Pliers
Description
BENT NOSE MINI PLIER 130 MM ESD
Tags:
#BulkDiscount
Specifications
Specifications for Bent Nose Mini Plier 130 mm ESD 64734
Type
Mini Plier
Length
130mm
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome