Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Needle Nose Pliers
ESD Long Snipe Nose Pliers
By Ck
Order Code:
ZT3138921S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/tools-and-machining/needle-nose-pliers/esd-long-snipe-nose-pliers/p/ZT3138921S
Add to quotation
View all Needle Nose Pliers
Description unavailable
Specifications
Technical Information
Specifications for ESD Long Snipe Nose Pliers
MFR Part No.
T3889
Type
Long Snip Nose Pliers
Miniature
No
Jaw Material
Steel
ESD
Yes
Jaw Style
Smooth
Overall Length
152mm
Weight
85g
Standards Met
IEC 61340 5.1 & 5.2
Number of Pieces
1
Finish/Coating
Black-Oxide
Handle Material
Electrostatic Discharging