Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Needle Nose Pliers
ESD Short Nose Pliers
By Ck
Order Code:
ZT3138999S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/needle-nose-pliers/esd-short-nose-pliers/p/ZT3138999S
Add to quotation
View all Needle Nose Pliers
Description unavailable
Specifications
Technical Information
Specifications for ESD Short Nose Pliers
MFR Part No.
T3890
Type
Short Nose Pliers
ESD
Yes
Jaw Style
Smooth
Standards Met
IEC 61340 5.1 & 5.2
Miniature
No
Finish/Coating
Black-Oxide
Weight
83g
Overall Length
145mm
Jaw Material
Steel
Number of Pieces
1
Handle Material
Electrostatic Discharging
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome