0
1
2
3

FatMax Bent Long Nose Pliers VDE 200mm STA084008

Order Code: ZT1292986P

£25.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

These Stanley Fatmax Bent Long Nose Pliers have a bi-material handle with secure grip grooving. They have a 1,000V rated handle and are compliant to EN60900, IEC/CEI900, VDE0688 and DIN / ASO / ANSI. The pliers have a hand ground induction hardened blade for long life and accuracy, heat treated high chrome steel forging for long life and durability, and they have an interlocking joint assembly for smooth cutting. Specifications Size 200mm. Cutting capacity 160kg/mm (mm) 1.6.

See full description
Specifications for FatMax Bent Long Nose Pliers VDE 200mm STA084008
  • Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome