Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Needle Nose Pliers
Flat Nose Mini Plier 130 mm ESD 64731
By EGA Master
Order Code:
ZT3280028S
£49.99
each
Inc VAT (20%)
£149.97 minimum order value
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
149.97
https://www.zoro.co.uk/shop/tools-and-machining/needle-nose-pliers/flat-nose-mini-plier-130-mm-esd-64731/p/ZT3280028S
Add to quotation
View all Needle Nose Pliers
Description
FLAT NOSE MINI PLIER 130 MM ESD
Tags:
#BulkDiscount
Specifications
Specifications for Flat Nose Mini Plier 130 mm ESD 64731
Product Type
Flat Nose Mini Plier
Length
130mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome