Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Needle Nose Pliers
Flat Nose Pliers 130mm x 3mm Jaws - 6018
By Laser
Order Code:
ZT5126440S
£10.29
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
10.29
https://www.zoro.co.uk/shop/tools-and-machining/needle-nose-pliers/flat-nose-pliers-130mm-x-3mm-jaws-6018/p/ZT5126440S
Add to quotation
View all Needle Nose Pliers
Description
Flat Nose Pliers 130MM x 3MM Jaws - 6018
Specifications
Specifications for Flat Nose Pliers 130mm x 3mm Jaws - 6018
Product Type
Flat Nose Pliers
Number of Pieces
1
Jaw Style
Flat
Length
130mm