Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Needle Nose Pliers
Flat Nose Tweezer 100mm Non Sparking Al-Bron
By EGA Master
Order Code:
ZT1165502P
£73.99
each
Inc VAT (20%)
£147.98 minimum order value
Quantity
Price
Discount
1 - 4
£73.99
0%
5 +
£71.03
4%
2
Add to basket
Minimum order quantity: 2.
Get it by
Fri, 17th Jan
In Stock
GBP
147.98
https://www.zoro.co.uk/shop/tools-and-machining/needle-nose-pliers/flat-nose-tweezer-100mm-non-sparking-al-bron/p/ZT1165502P
Add to quotation
View all Needle Nose Pliers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Flat Nose Tweezer 100mm Non Sparking Al-Bron
Type
Flat Nose Tweezer
Length
100mm
Product Type
Tweezer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome