Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Needle Nose Pliers
Flat Nose Tweezer 100mm Non Sparking Cu-Be
By EGA Master
Order Code:
ZT1166215P
£92.99
each
Inc VAT (20%)
£185.98 minimum order value
Quantity
Price
Discount
1 - 4
£92.99
0%
5 +
£89.27
4%
2
Add to basket
Minimum order quantity: 2.
Get it by
Fri, 17th Jan
In Stock
GBP
185.98
https://www.zoro.co.uk/shop/tools-and-machining/needle-nose-pliers/flat-nose-tweezer-100mm-non-sparking-cu-be/p/ZT1166215P
Add to quotation
View all Needle Nose Pliers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Flat Nose Tweezer 100mm Non Sparking Cu-Be
Number of Pieces
1
Length
100mm
Type
Flat Nose Tweezer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome