High-Leverage Long Nose Pliers 230mm (9in) FAIPLHLLN9

Order Code: ZT1280019P

£21.99 Inc VAT (20%)


Description

Faithfull High-Leverage Long Nose Pliers utilise a compound action to produce extra cutting power, 50% less force is required over standard pliers. Constructed from drop-forged steel for strength with induction hardened cutting edges that offer outstanding performance. Will cut up to 2.0mm 40 HRC steel wire. Fitted with moulded, anti-slip handles for comfort. They are ideal for heavy-duty cutting, repetitive cutting and extremely hard cutting jobs. Specification Cutting Capacity 40 HRC steel wire 2.0mm. Length 230mm (9in).

See full description
Specifications for High-Leverage Long Nose Pliers 230mm (9in) FAIPLHLLN9
  • Type
    Long Nose
  • MFR Part No.
    FAIPLHLLN9
  • Handle Type
    Moulded
  • Size
    230mm
  • Plier Type
    Long Nose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome