Long nose lock. pliers range 50mm 175mm

Order Code: ZT2468130S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.036%


Description

For clamping and gripping of profile sections, round and flat stock With adjusting screw and release lever Surface chrome-plated With adjusting screw and release lever One-handed operation Chrome-plated surface Chrome-vanadium steel

Specifications for Long nose lock. pliers range 50mm 175mm
  • Finish
    Chrome-Plated
  • Material
    Chrome-vanadium steel
  • Product Type
    Grip Pliers
  • Length
    6, 5
  • Clamping Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome