Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Needle Nose Pliers
Long Nose Mini Plier 130 mm ESD 64733
By EGA Master
Order Code:
ZT3279977S
£51.99
each
Inc VAT (20%)
£155.97 minimum order value
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£49.91
4%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
155.97
https://www.zoro.co.uk/shop/tools-and-machining/needle-nose-pliers/long-nose-mini-plier-130-mm-esd-64733/p/ZT3279977S
Add to quotation
View all Needle Nose Pliers
Description
LONG NOSE MINI PLIER 130 MM ESD
Tags:
#BulkDiscount
Specifications
Specifications for Long Nose Mini Plier 130 mm ESD 64733
Type
Long Nose Mini Plier
Number of Pieces
1
Length
130mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome