Long Reach Long Nose Pliers 335mm (13in) FAIPLLN335

Order Code: ZT1280025P

£23.99 Inc VAT (20%)


Description

Faithfull Long Reach Long Nose Pliers are excellent for access into tight locations. A double-jointed compound action allows the jaws to open with minimal handle movement. These extra-long pliers feature a long, tapered nose design with serrated jaws to maximise grip. Manufactured from drop-forged, chrome vanadium steel with a polished finish and fitted with double-dipped vinyl sleeves for user comfort. Specification Length 335mm (13in).

See full description
Specifications for Long Reach Long Nose Pliers 335mm (13in) FAIPLLN335
  • MFR Part No.
    CT04-001A
  • Type
    Long Nose
  • Handle Type
    Vinyl
  • Size
    335mm
  • Plier Type
    Long Nose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome