MB461 Mega Bite Long Nose Pliers 150mm (6in) TENMB461

Order Code: ZT1295013P

£22.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Teng Tools Mega Bite range of Pliers have been designed to ensure the highest quality and optimum functionality. The overall length of the pliers gives a maximum leverage to suit the pliers function. These Teng Tools Long Nose Pliers have long, straight jaws with serrated grip surfaces and allow up to a 72 degree cutting angle. They are made from high Carbon Steel, with Titanium coated joints for excellent strength and durabililty. For a comfortable grip, the pliers have vinyl coated handles. The TENMB461 Mega Bite Long Nose Pliers have the following specifications Length 155mm (6 inch). Cutting capacity piano wire 0.5mm. Cutting capacity Steel wire 1.0mm.

See full description
Specifications for MB461 Mega Bite Long Nose Pliers 150mm (6in) TENMB461
  • Type
    Long Nose
  • MFR Part No.
    TENMB461
  • Handle Type
    Vinyl
  • Plier Type
    Long Nose
  • Size
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome