Needle-Nose Combination Pliers


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

Reliable and diverse needle nose pliers equipped with cutting edges for soft, medium-hard and hard wire. Cutting made easier thanks to the high leverage joint and milled groove in the gripping area permitting small parts such as nails, pins and bolts to be held and pulled.

Features and benefits
• Handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist)
• Gripping surfaces with special convex contour on one side for secure gripping of flat parts
• Long service life and stable tips
• Forged from special high grade steel

Typical applications
• Gripping

See full description

Feature Attributes

Type:
Combination Pliers
Jaw Material:
Steel
Number of Pieces:
1
Miniature:
No
Non Sparking:
No
ESD:
No
Product Reviews -
6 months ago by David
Lovely pliers at 145mm they feel great to use Knipex do a bigger pair at 185mm but as I normally get most of my cutters and pliers in 160mm I thought the 145mm would suit me better and I i'm so pleased I did. As you would expect from Knipex they are excellent quality and will last for years.

2 years ago by Barry
Perfect pliers! Feel good in the hand and grip well, very nicely finished tool.

3 years ago by Ian
Another quality item from Knipex, well made and useful.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome