Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Needle Nose Pliers
Pliers Snipe Nose Redline VDE 170mm Alloy Steel
By Carl Kammerling
Order Code:
ZT4985731S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/needle-nose-pliers/pliers-snipe-nose-redline-vde-170mm-alloy-steel/p/ZT4985731S
Add to quotation
View all Needle Nose Pliers
Description
Carl Kammerling PLIERS SNIPE NOSE REDLINE VDE 170MM ALLOY STEEL RedLine VDE 431013
Specifications
Specifications for Pliers Snipe Nose Redline VDE 170mm Alloy Steel
Shape
Straight
Length
175mm