Professional Electric Bent Needle Nose Pliers 200mm

Order Code: ZT3114036S

£39.99 Inc VAT (20%)


Description

The Wiha Professional electric Bent Needle Nose Pliers come with a curved cutting edge, approx. 40°. Ideal for gripping and holding as well as cutting soft and hard wires, and cables. A high-quality, chrome-plated surface to prevent corrosion. Ergonomically shaped plier handles ensures comfortable, fatigue-proof work. Offers you full protection, each tool individually tested at 10, 000 V AC and approved for 1, 000 V AC. Manufactured according to IEC 60900 and DIN ISO 5749. Specifications: Overall Length: 200mm. Cutting Capacity (mm) : Medium-hard: 3.2, Hard: 2.2, Hardened Spring Steel: 1.6.

See full description
Specifications for Professional Electric Bent Needle Nose Pliers 200mm
  • Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome