Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Needle Nose Pliers
Round Nose Plier 160 mm Titacrom Dip Insulated 1000 V 36764
By EGA Master
Order Code:
ZT3277751S
£59.99
each
Inc VAT (20%)
£119.98 minimum order value
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
119.98
https://www.zoro.co.uk/shop/tools-and-machining/needle-nose-pliers/round-nose-plier-160-mm-titacrom-dip-insulated-1000-v-36764/p/ZT3277751S
Add to quotation
View all Needle Nose Pliers
Description
ROUND NOSE PLIER 160 MM TITACROM® DIP INSULATED 1000 V
Tags:
#BulkDiscount
Specifications
Specifications for Round Nose Plier 160 mm Titacrom Dip Insulated 1000 V 36764
Type
Round Nose Plier
Number of Pieces
1
Length
160mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome