0
1

Soft Grip Mini Long Nose Pliers

Order Code: ZT3613461S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

Soft Grip Mini Long Nose Pliers
The Blue Spot Tools Soft Grip Mini Long Nose Pliers are manufactured from high-quality carbon steel for increased durability. Fitted with soft grip handles for increased comfort.The double leaf-springs allow the jaws to open automatically. Ideal for cutting and positioning in tight spaces.

Specifications for Soft Grip Mini Long Nose Pliers
  • Type
    Long Nose
  • Plier Type
    Long Nosed
  • Material
    Carbon Steel
  • Handle Type
    Soft Grip