0
1
2

Stainless Steel Multi-Pliers 600 - Needlenose GER1014020

Order Code: ZT1284036P

£89.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Gerber Multi-Pliers 600 with one hand opening needlenose pliers. With the simple flick of your wrist, the pliers snap into place, ready for action. This patented technology is the cornerstone of many of our most popular tools. Offering profound versatility and fail safe performance, with a solid design and stainless steel construction. Components Needlenose Pliers, Wire Cutter, Fine Edge Knife, Serrated Knife, Cross Point Screwdriver, Small/Medium/Large Flat Blade Screwdriver, Lanyard, Ring Can Opener, Bottle Opener, File and Ruler. Supplied with a Ballistic Nylon Sheath. Specification Overall Length 16.8cm. Closed Length 12.8cm. Weight 257g.

See full description
Specifications for Stainless Steel Multi-Pliers 600 - Needlenose GER1014020
  • Number of Tools
    13
  • Open Length
    168mm
  • Closed Length
    128mm